About this item
The VWR® environmental test chambers are ideal for long-term testing and accelerated stability testing of pharmaceutical products in accordance with ICH Q1A guidelines. The corrosion-free and condensation-free interior ensures exceptionally stable temperature and moisture levels, even when the chamber is fully loaded.
- Humidity regulation with capacitive humidity sensor and corrosion-free steam humidification
- Stainless steel interior and superior airflow design
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Access port with silicone plug, 30 mm, left
- All models have robust twin casters with brakes
The VWR® Environmental test chambers feature a stainless steel interior and steam humidification which assures reliable and corrosion-free operation at all times.
Climate homogeneneity is a given thanks to superior double-sided airflow design as well as precise temperature and humidity control. A benefit of this is the maximum usable space and greater load compared to competitor units.
The cost-effective VWR® Environmental Test Chambers offer an ethernet interface, are easy to program, make documenting test results simple and include an independent, container-based water supply.
Stability RH: ±1.5%
Specifications
- Catalog No:
- 76777-108
- 76777-104
- 76777-106
- Model:
- 76777-108
- 76777-104
- 76777-106
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Shelves supplied (max.):
- 2 (15)
- 2 (9)
- 2 (15)
- Nominal power consumption:
- 1600 W
- 1400 W
- 1600 W
- Weight:
- 452 kg (996.4 lbs.)
- 178 kg (392.4 lbs.)
- 297 kg (654.7 lbs.)