Specifications
- Description:LINK360 safety software with J2000 printer and lockout tagout materials kit
- Model:J2000
- Print resolution:4800 dpi
- Width:10.4"
- Depth:15.3"
- Connections:PC connected
- Height:7.1"
- Label size:4" (max. label/tape width)
- Print speed:2.5"/s (max.)
Specifications
About this item
Amazing on their own, even better together. Add the power of on-demand printing to lockout tagout, confined space and maintenance safety software for the ultimate in procedure management and facility ID. Get convenience and productivity with the LINK360® Safety Software with BradyJet J2000 color label printer and lockout tagout materials kit.
- Cutter type: auto cutter
- Full color printing capability
- 3000 labels per day (max.)
This custom-curated kit of software, printer, ink, labels and tags has everything you need to get started. LINK360 safety software lets you easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance. The J2000 Printer produces photo-quality, full-color labels fast while minimizing your inventory of labeling supplies and material waste.
Compact mid-volume inkjet printer can print energy source labels and lockout tags from LINK360 plus the full-color labels you need for effective ID and specific regulations, including ANSI, GHS, ISO, BS5609 and arc flash. BradyJet J2000 polyester tags are ideal for use in general facility labeling and compliant with OSHA 1910.145 for accident prevention as well as OSHA 1910.147 for lockout tagout. Blank valve tags and BradyJet J2000 continuous vinyl tape let you easily create and apply energy source tags. CMY Ink cartridge provides high color mix for vibrant, long-lasting colors.