Specifications
- Description:LINK360 safety software with BradyPrinter S3100 printer and lockout tagout materials kit
- Model:S3100
- Print resolution:300 dpi
- Width:12"
- Depth:10.25"
- Connections:PC connected and stand-alone
- Height:9.5"
- Label size:4.25" (max. label/tape width)
- Print speed:3"/s (max.)
Specifications
About this item
Amazing on their own, even better together. Add the power of on-demand printing to lockout tagout, confined space and maintenance safety software for the ultimate in procedure management and facility ID. Get convenience and productivity with the LINK360® safety software with BradyPrinter S3100 sign and label printer and lockout materials kit.
- Cutter type: auto cutter
- Single color printing capability
- 600 labels per day (max.)
This custom-curated kit of software, printer, ribbons, labels and tags has everything you need to get started. LINK360 Safety Software lets you easily create, manage and sustain custom procedures and corresponding ID for lockout tagout, confined space and maintenance. The S3100 Printer offers a seamless experience and superior versatility. Simple, durable, reliable printer can print energy source labels and lockout tags from LINK360 plus a wide range of labels and signs thanks to onboard editing that allows workers to walk up, create and print.
Smear-proof B30 Series R10000 ribbons (black, red) produce multiyear-durable printed text for industrial areas and outdoor conditions. OSHA DANGER LOTO Tags combine a printable side with textured write-on surface for authorized signatures, dates or special instructions. Blank valve tags and B30 series continuous indoor outdoor vinyl labels let you easily create and apply energy source tags.