Specifications
- Temperature Range:1...10 °C (refrigerator)/−35...−15 °C (freezer)
- Description:Corepoint® Scientific 16 CF laboratory use refrigerator (13 CF) and freezer (3 CF) combination fridge freezer
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Defrost:Cycle optimized zero-energy defrost (refrigerator)/auto defrost (freezer)
- Shelves/drawers:3 adjustable, vented stainless steel shelves (refrigerator)/1 fixed shelf (freezer)
- Weight:119 kg (262 lbs.)
- Exterior W×D×H:787×902×1930 mm (31×35½×76")
- Interior W×D×H:603×337×372 mm (23¾×13¼×14⅝") freezer; 660×502×965 mm (26×19¾×38") refrigerator
- Door Type:2 double swing solid right-hinged doors
- Capacity:453 L (16 cu.ft.)
Specifications
About this item
These comprehensive cold storage units deliver next-level temperature control to laboratory environments.
- Superior temperature uniformity
- Microprocessor temperature controllers
- Fully array of alarms
- Forced draft air circulation
- Natural hydrocarbon refrigerants
These refrigerator and freezer combination units are designed with variable speed compressors to deliver unparalleled temperature control. Safeguard your samples with superior temperature uniformity and recovery, even after frequent door openings. Monitor your laboratory equipment though intuitive digital displays and protective alarms. Champion sustainability with natural hydrocarbon refrigerants - which not only contribute to energy savings, but also foster a greener laboratory footprint. And enjoy the convenience of auto-defrosting, eliminating the hassle of manual maintenance. *Elevate your laboratory cooling experience with an integrated solution that brings together innovation, performance, and precision.