To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:1 m
- Width:4 mm
- Description:Parallel bars, mouse/rat
- Height:60 cm
- Material:Acrylic/metal
Specifications
About this item
The Parallel Bars task is used in measuring and determining motor capabilities.
- Acrylic frame and metal rods
- Easy to use, clean, assemble, and disassemble
The Parallel Bars apparatus uses two parallel rods suspended using wooden columns on either end of the rods. The distance between the two columns or the space between the two parallel rods can be altered to create different levels of difficulty.