To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:23 cm
- Width:9 cm
- Description:Caterpillar Y-maze
- Height:9 cm
- Material:Acrylic
Specifications
About this item
The Caterpillar Y-Maze is shaped to assess memory retention during metamorphosis.
- Acrylic construction
- Easy to clean
The Caterpillar Y-Maze features two symmetrical arms and one longitudinal section. It was created in an experiment by Douglas J. Blackiston et al. (2008), to asess memory retention during metamorphosis.