To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:45 cm
- Width:10 cm
- Description:Light/dark tank, zebrafish
- Height:15 cm
- Material:Acrylic
Specifications
About this item
The light/dark tank for Zebrafish is an acrylic tank that is divided equally into sections of one-half black and one-half white.
- Clear and black acrylic
- Tank contains central sliding doors
The light/dark tank for Zebrafish is an acrylic tank that is divided equally into sections of one-half black and one-half white. Walls and bottom are either black or white, so as to create a similar experimental paradigm to the rodent light/dark box.