BCR® Heavy Weight Socks
Catalog #: 77282-226
Supplier: Berkshire
New Product
Specifications
- Clothing Size:Universal
- Garment application:Cleanroom
- Gender:Unisex
- Color:White
- Fabric:99% continuous filament polyester and 1% polyester-covered spandex
- Cat. no.:77282-226
Specifications
About this item
BCR® Heavy Weight socks are made from 99% continuous filament polyester and 1% polyester-covered spandex. These thick and lofty yarns provide a sock engineered for comfort
even when worn with rigid safety shoes or for extended periods.
- Constructed using a special knitting technique; flat toe seams minimize abrasion, even when worn with steel-toe shoes
- One size fits all
- Designed and manufactured principally for cleanroom applications
- Laundered and packaged in an ISO Class 4 cleanroom
- No-run and non-ravel
- Reduced odor caused by foot perspiration
- Flat toe seams and stretchy elastic cuffs for operator comfort
The BCR® Heavy Weight Cleanroom socks have a flat toe seam which prevents annoying chafing during long wear and the stretchy elastic cuff ensures the sock stays in place without constricting the calf. BCR® Heavy Weight Socks are a tubular one-size-fits-all style and designed with a mid-calf length.
Autoclavable: 121 °C, 30 min.
Certifications: Meets the requirements of EU GMP Annex 1 section 7.14.
Packaging: 30 pairs/pack, 14 packs/case, bulk packaged case of 420 pairs/840 individual.
Customers Who Bought This Also Bought