ESD Cleanroom Soft Sole Boots
Supplier: Transforming Technologies
New Product
Certificates
About this item
ESD-safe integrated cleanroom wear designed for mobile users in controlled environments.
- TX4000 ESD grid fabric; 99% polyester/1% carbon
- Three-layer ESD rubber soft sole (non marking rubber inside and outside)
- Hypalon side wall; Reusable/launderable
- Combination 1" elastic and webbing at top of closure with snap adjustment
- Replaceable 18" internal ground ribbon attachment included, with 24" long ground ribbon available for boots
- Internal snaps to electrically connect to coverall and ground ribbon
- Color coded straps denote size; ISO cleanroom: ISO 6 (Class 1000)
The Transforming Technologies TX4000 ESD cleanroom garment system protects the controlled environment from the number one source of contamination and static found in cleanrooms - people. Electrostatic charge is an invisible contaminant that has the potential to degrade or destroy both product and equipment, as well as attract unwanted particles. Controlling these charges on mobile operators with the TX4000 garment system throughout the controlled environment is essential to a productive manufacturing process.
Certifications: Meets standards required for ANSI/ESD S20.20 and STM9.1, in compliance with IEST-RP-CC052.1.
Specifications
- Catalog No:
- 77008-100
- 77008-078
- 77008-156
- 77008-186
- 77008-210
- 77008-118
- 77008-108
- 77008-184
- 77008-136
- 77008-076
- 77008-168
- 77008-074
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Risk area:
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- ESD
- Fabric:
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
- 99% polyester/1% carbon
Specifications
Customers Who Bought This Also Bought