Drying and Heating Chambers, with Forced Convection, M Avantgarde.Line
Supplier: Binder
New Product
Certificates
About this item
The M Series Avantgarde.Line units have a maximum of 300 °C and various advanced programming options ensure these material test chambers are ideal for material and aging tests. The units have a high air flow and their powerful fans ensure rapid heating.
- Temperature range: 15 to 22 °C above ambient temperature up to +300 °C
- High temperature accuracy thanks to APT.line™ technology with increased heating output
- Reinforced fan with adjustable speed
- Electromechanical control of the exhaust air flap
- Intuitive touchscreen controller with time-segment and real-time programming
- Class 2 independent adjustable temperature safety device (DIN 12880) and class 3.1 independent temperature safety device (DIN 12880) with visual/acoustic alarm available for selection on the controller
- Failsafe function - backup sensor PT100
- Computer interface: Ethernet
Units have an internal data logger, the measured values can be read out in open format via USB.
Heat-up time: 10 min to 150 °C (M 56), 11 minutes M115, 13 minutes M 260 and 25 minutes M 720.
Certifications: IP protection class according to DIN EN 60529: IP 20.
Delivery: Supplied with two chrome plated racks.
Specifications
- Catalog No:
- 77269-988
- 77269-976
- 77269-984
- 77269-970
- Model:
- M 720
- M 260
- M 115
- M 56
- Temperature variation (spatial):
- ±2.4 K at 150 ℃
- ±1.5 K at 150 ℃
- ±1 K at 150 ℃
- ±1.4 K @ 150 ℃ °C
- Capacity:
- 741 L (26.2 cu.ft.)
- 256 L (9.0 cu.ft.)
- 113 L (4.0 cu.ft.)
- 59 L (2.1 cu.ft.)
- Convection type:
- Forced convection
- Forced convection
- Forced convection
- Forced convection
- Int. W×D×H:
- 1000×574×1300 mm
- 650×505×780 mm
- 550×375×550 mm
- 400×335×440 mm
- Ext. W×D×H:
- 1160×816×1590 mm
- 810×786×962 mm
- 710×636×732 mm
- 560×596×622 mm
- Recovery Time:
- 6 min after 30 s opening at 150 °C
- 6 min after 30 s opening at 150 °C
- 6 min after 30 s opening at 150 °C
- 4 min after 30 s opening at 150 °C
Specifications
Related Information
Drying and Heating Chambers with Forced Convection and Program Functions
Additional Product Details
TDS Model M 115 Drying and Heating Chambers with Forced Convection and Advanced Program Functions TDS Model M 260 Drying and Heating Chambers with Forced Convection and Advanced Program Functions TDS Model M 56 Drying and Heating Chambers with Forced Convection and Advanced Program Functions TDS Model M 720 Drying and Heating Chambers with Forced Convection and Advanced Program Functions
Datasheet
Customers Who Bought This Also Bought