About this item
The InTemp CX402 VFCxxx is a bluetooth temperature data logger with a glycol bottle that monitors temperatures in refrigerators and freezers for clinics participating in the CDC vaccines for children program as well as hospitals, clinics, and WHO sites.
- Complies with all CDC and vaccine for children (VFC) program requirements
- Integrates with mobile and cloud platforms for a 21 CFR part 11 compliant solution
- Easy-to-read display with current and daily min/max temperatures
- Real-time alerts and automatic data downloads with optional CX gateway device
- AAA battery-powered to guard against local power loss
- Several glycol bottle sizes with probe and cable-length options
InTemp CX402-VFCxxx (with glycol bottle) data loggers monitor temperatures in refrigerators and freezers for clinics participating in the CDC vaccines for children program as well as hospitals, clinics, and WHO sites. The loggers communicate wirelessly via bluetooth to mobile devices. Using the InTemp app, you can easily view data, check logger status, set alarms, and create and share secure PDF reports for streamlined reporting and regulatory compliance. All loggers feature a built-in LCD display to view current and daily min and max temperatures, advanced audible and visual alarm capabilities for notification of temperature excursions, an internal sensor for ambient temperature monitoring, and a 3-year NIST certification of calibration (probe only).
With the optional CX gateway, you can get remote notifications of temperature excursions and automatically download data from loggers within range of the device.
Models are available with a 2 or 4 meter external temperature probe attached to a glycol bottle used to insulate the probe and delay thermal response times.
Specifications
- Catalog No:
- 76635-564
- 76635-566
- 76635-560
- 76635-562
- Display:
- LCD
- LCD
- LCD
- LCD
- Recording intervals:
- 1 s - 18 h (logging rate)
- 1 s - 18 h (logging rate)
- 1 s - 18 h (logging rate)
- 1 s - 18 h (logging rate)
- W×D×H:
- 94×45×25.9 mm (3.7×1.77×1.02")
- 94×45×25.9 mm (3.7×1.77×1.02")
- 94×45×25.9 mm (3.7×1.77×1.02")
- 94×45×25.9 mm (3.7×1.77×1.02")
- Data memory - No. of readings:
- 128 KB (84650 measurements, max.)
- 128 KB (84650 measurements, max.)
- 128 KB (84650 measurements, max.)
- 128 KB (84650 measurements, max.)
- Batteries:
- 2 AAA batteries user replaceable
- 2 AAA batteries user replaceable
- 2 AAA batteries user replaceable
- 2 AAA batteries user replaceable