Microcentrifuge Tubes, 1.5 ml, Polycarbin
Catalog #: 76635-510
Supplier: POLYCARBIN, INC.
Specifications
- Cap included:Yes
- Cap Type:Snap-cap
- Volume:1.5 ml
- Sterile:-
- Color:Clear
- Environmentally Preferable:Sustainable Materials,Waste Reducing,Product Transparency and Disclosure
- Environmental certification:This environmental impact of this product was evaulated by a third party, panel reviewed LCA to determine recycled content, carbon dioxide emission eq. reduction, water conservation, and crude oil conservation.
- Packaging:500 tubes/bag, 10 bags/case, 5000 tubes/case
- Maximum RCF:54234×g (21000 rpm)
- Graduations:Yes
Specifications
About this item
Polycarbin’s centrifuge tubes are made using 20% circular economy, post-consumer recycled content, combining high performance with a significantly reduced carbon footprint.
- Made with 20% recycled content by weight
- DNase, RNase and pyrogen free
- Non-sterile (Autoclavable)
- Temperature range –196 to +100 °C
Polycarbin's low-carbon lab products are made for the sustainability-minded scientist. These centrifuge tubes deliver the quality and performance you expect, while allowing your lab to reduce its dependence on 100% fossil fuel based plastics. By using low-carbon lab products, you support a less-wasteful, low-carbon supply chain.
Certifications: Certified DNase, RNase and Pyrogen free. Manufactured in an ISO 9001 compliant facility.
Packaging: Microcentrifuge tubes are sold by the case. Each case contains 10 bags of 500 tubes (5000 tubes total).
Customers Who Bought This Also Bought