Specifications
- Description:Model AE31E with FITC and TRITC filter fluorescence bundle
- Model:Model AE31E
- Cat. no.:CA77147-436
- Focal Length:Model AE31E with FITC and TRITC filter fluorescence bundle
Specifications
About this item
This new fluorescence bundle includes AE31E LED trinocular inverted microscope, CCIS Plan Achromat phase LWD objective, universal mechanical stage, 3 size of petri dish holder, complete EPI-fluorescence attachment, EGFP/FITC/Cy2/AlexaFluor 488 and TRITC/Cy3/TagRFP/AlexaFluor 546. This is the perfect platform for all kind of routine microbiology applications in clinical and pharmaceutical laboratories.
- Display maximum functionality and ergonomics in all its mechanical aspects
- Elegant and robust, the microscope stand follows all needs for an intense daily use
- Eyepiece tubes guarantee a fatigue-free work in terms of viewing angle and improved interpupillary distance
- The 'butterfly' movement may increase the viewing height by 60 mm for individual positioning
- LWD Plan Achromatic objectives for inverted microscopes carry a clever concept for phase contrast
- One illumination ring (Ph1) covers the objective magnifications from 10× up to 40×
- The 30 W halogen light source is standard in the AE31E and displays a full interchangeability with 3 W LED modules of different color temperatures (4500K, 6000K)
- The 100 W halogen version is recommended for maximum illumination power
Create a digital environment with Moticam: digitize your lab with our Moticam solutions. Look at your samples in your computer, your tablet or smartphone, a TV screen or a projector and view, capture, edit, measure, make reports or share your work with ease with anyone in just a few clicks. Our software solutions included in the packages show a user-friendly interface, making data sharing possible in a collaborative environment, encouraging teamwork and collective learning experiences.