PIP® Single-Layer AR/FR Ultrasoft Balaclava
Catalog #: 76945-072
Supplier: PIP
New Product
Specifications
- Clothing Size:One size
- Color:Navy
- Cat. no.:76945-072
Specifications
About this item
Ultrasoft cotton/nylon construction provides comfort and durability.
- Arc rating: ATPV 12.1 cal/cm²
- PPE category: 2
- 86% cotton/12% high tenacity nylon/2% spandex
- Single-layer 6.5 oz.
- One size fits most
Designed for use in electrical and utility applications, these garments are ideal for daily wear and use under arc flash suits and coveralls. They provide comfort and breathability throughout extended wear.
Certifications: Meets U.S. NFPA 70E, ASTM F1506.
Customers Who Bought This Also Bought