Specifications
- Temperature Range:1...10 °C (refrigerator) / −35...−15 °C (freezer)
- Description:VWR® 16 CF refrigerator (13 cu. ft.) and freezer (3 cu. ft.) combination unit
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Environmental certification:Natural hydrocarbon refrigerants
- Door type:2 solid double swing doors, right-hinged
- Shelves/drawers:3 adjustable, vented stainless steel shelves (refrigerator) / 1 fixed shelf (freezer)
- Weight:119 kg (262 lbs.)
- Exterior W×D×H:787×902×1930 mm (31×35¹/₂×76")
- Interior W×D×H:603×337×372 mm (23³/₄×13¹/₄×14⁵/₈") Freezer / 660×502×965 mm (26×19³/₄×38") Refrigerator
- Defrost:Cycle optimized zero-energy defrost (refrigerator) / Auto defrost (freezer)
- Capacity:368+85 L (13+3 cu.ft.)
Specifications
About this item
These comprehensive cold storage units deliver next-level temperature control to laboratory environments.
- Superior temperature uniformity
- Microprocessor temperature controllers
- Fully array of alarms
- Forced draft air circulation
- Natural hydrocarbon refrigerants
These combo units are designed with variable speed compressors to deliver unparalleled temperature control. Safeguard your samples with superior temperature uniformity and recovery, even after frequent door openings. Monitor your laboratory equipment though intuitive digital displays and protective alarms. Champion sustainability with natural hydrocarbon refrigerants - which not only contribute to energy savings, but also foster a greener laboratory footprint. Enjoy the convenience of auto-defrosting, eliminating the hassle of manual maintenance. *Elevate your laboratory cooling experience with an integrated solution that brings together innovation, performance and precision.