Order Entry
ContactUsLinkComponent
Light-Scattering Fluorescence Cuvette with Flat Bottom, Type 76
Light-Scattering Fluorescence Cuvette with Flat Bottom, Type 76
Catalog #: 76016-330
Supplier:  FIREFLYSCI, INC.
Light-Scattering Fluorescence Cuvette Type 76 10mm
Light-Scattering Fluorescence Cuvette with Flat Bottom, Type 76
Catalog #: 76016-330
Supplier:  FIREFLYSCI, INC.

Specifications

  • Capacity:
    3.100 ml
  • Material:
    UV quartz (190 - 2500 nm)
  • Lightpath:
    10 mm
  • Cat. no.:
    76016-330
  • External Dimensions:
    12 mm
  • Internal Dimensions:
    10 mm

Specifications

About this item

Flat bottom centrifuge fluorometer cell for light-scattering measurements. Typically used in Satlantic machines.

  • Fire-fused to ensure that cuvettes are robust and durable
  • Available in UV quartz

All surfaces are clear and optically polished.

Customers Who Bought This Also Bought