VACUUBRAND® Chemistry-HYBRID Vacuum Pump
Catalog #: 76764-990
Supplier: Brandtech
Specifications
- Description:RC 6 Chemistry-HYBRID pump
- Flow rate:4.1 cfm
- Ultimate vacuum:2×10⁻³ mbar (1.5×10⁻³ torr)
- Power connection:100 - 120 V, 50/60 Hz, US plug
Specifications
About this item
Hybrid vacuum pump provides extensive pumping capabilities for solvent vapors along with enhanced opposition to aggressive gases.
- Minimized internal corrosion
- Reduction in oil changes
- Telescopic design
The RC 6 chemistry-Hybrid pump combines the technology of a two-stage rotary vane pump with a two-stage chemistry diaphragm pump. Partial pressures of solvent vapors are kept at levels below their condensation points, reducing oxygen and corrosive gas concentrations.
In most practical operations, a cold trap is often unnecessary making this both economical and easy to maintain.
Ordering information: Two year warranty.
Delivery: Supplied with operating manual and US plug.
Packaging: Recyclable packaging.
Customers Who Bought This Also Bought