Turbidity Measurement Cell (Lightpath: 25 mm), Type 79
Catalog #: 76016-336
Supplier: FIREFLYSCI, INC.
Specifications
- Capacity:25 ml
- Material:Optical Glass (340 - 2500 nm)
- Lightpath:25 mm
- Cat. no.:76016-336
- External Dimensions:30L×30W×70H mm
- Internal Dimensions:25L×25W×70H mm
Specifications
About this item
Rectangular turbidity cell designed for determining the concentration of suspended particles.
- Fire-fused to ensure that cuvettes are robust and durable
- Available in UV Quartz (190 to 2,500 nm)
All surfaces are clear and optically polished.
Customers Who Bought This Also Bought