PIP® Mega Flare™ Plus Polyurethane Foam Corded Ear Plugs
Catalog #: 76944-644
Supplier: PIP
New Product
Specifications
- NRR:33 dB
- Description:Polyurethane foam corded ear plugs
- Cat. no.:76944-644
Specifications
About this item
Disposable soft polyurethane foam corded ear plugs provide NRR 33dB protection.
- Consistent cellular structure provides optimal expansion recovery time and a custom, uniform fit
- Smooth, closed cell outer layer prevents debris build-up
- Soft and comfortable PowerSoft™ foam supports all day comfort
Non-irritating smooth outer surface design resists backing out of ear. PowerSoft™ Foam Technology features a proprietary polyurethane formulation that delivers optimal recovery time, easy insertion, and maximum all-day comfort. Shape conforms to most ear canals for maximum sound attenuation.
Customers Who Bought This Also Bought