PIP® EZ-Twist™ Polyurethane Foam Corded Ear Plugs
Catalog #: 76944-642
Supplier: PIP
New Product
Specifications
- NRR:30 dB
- Description:Polyurethane foam corded ear plugs
- Cat. no.:76944-642
Specifications
About this item
Disposable soft polyurethane foam corded ear plugs provide NRR 30dB protection.
- Just insert and twist
- Fast fitting
- Shape conforms to most ear canals
- 76944-642 cylinder shap
- Black PVC cord for convenience
Hybrid foam plug and unique stem enable easy insertion, with no need to roll down before fitting. Ideal for use with dirty hands. The PowerSoft™ Foam Technology features a proprietary polyurethane formulation that delivers optimal recovery time, easy insertion, and maximum all-day comfort. Shape conforms to most ear canals for maximum sound attenuation.
Customers Who Bought This Also Bought