About this item
The walk-in-chambers offer a wide range of features and benefits to perfectly meet requirements in stability testing. Perfect test conditions are maintained over a wide range of temperatures from 10 to 50 °C and relative humidity of 20 to 90% RH.
- Stable and uniform environment
- Fully compliant with pharma regulations (ICH) equipment
- Longevity - corrosion resistant
- Ease of operation
- Environmentally friendly refrigerant with GWP value 547
- Maintenance can be carried out with the least possible disruption to the climate conditioning
- Perfectly meet requirements in Pharma industry
Units have relative humidity accuracy of ±2.5% and temperature accuracy of ±1.5 °C. The Walk-in chambers feature duct work for proper distribution of air and have highly insulated room panels with U value of only 0.21 W/min⁻²K together with LED lighting with motion detector. The high quality room elements are made in Germany, these are galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel, 4" / 100 mm PU foam U value: 0.21 W/min⁻²K. The interior is made entirely of stainless steel and there is exterior service accessibility. The floor overlay is chrome-nickel steel, pattern-rolled 5WL and the surface load is 50000 N/m⁻².
Temperature uniformity at 40 °C and 75% RH is 1.5 ± K.
Specifications
- Catalog No:
- 77041-344
- 77041-342
- 77041-346
- 77041-336
- 77041-340
- 77041-338
- Model:
- WIC 3
- WIC 2 C
- WIC 3 C
- WIC 1
- WIC 2
- WIC 1 C
- Temperature range:
- 10...50 °C
- 10...50 °C
- 10...50 °C
- 10...50 °C
- 10...50 °C
- 10...50 °C
- Humidity range (RH):
- 2.5 ± % RH
- 2.5 ± % RH
- 2.5 ± % RH
- 2.5 ± % RH
- 2.5 ± % RH
- 2.5 ± % RH
- Int. W×D×H:
- 2400×4500×2270 mm
- 2400×3400×2270 mm
- 2400×4500×2270 mm
- 2400×2300×2270 mm
- 2400×3400×2270 mm
- 2400×2300×2270 mm
- Ext. W×D×H:
- 2600×4700×2470 mm
- 2600×3600×2470 mm
- 2600×4700×2470 mm
- 2600×2500×2470 mm
- 2600×3600×2470 mm
- 2600×2500×2470 mm