Dispersing Tools for Digital Dispersers, OV 625
Supplier: VELP SCIENTIFIC INC.
New Product
Certificates
About this item
A wide range of dispersing tools ensures excellent performance for many applications for small samples, sizes such as biological matrices, and large volumes (up to 4 liters as a high-speed mixer).
- Manufactured with stainless steel (316L) and a PTFE seal
- Processing different types of samples in a volume range between 0.2 ml and 4 L (H₂O)
- Fast and easy installation system enables easy accomodation and change of the tools
- Ready-to-use; each dispersing tool is provided with the correct rotor/stator coupling
- Disassemble and reassemble in seconds for cleaning and maintenance purposes
- Suitable for solvents; Speed: 25000 rpm
- Max. temperature allowed: 180 °C
Specifications
- Catalog No:
- 77119-156
- 77119-158
- 77119-160
- 77119-162
- 77119-164
- 77119-166
- 77119-168
- 77119-170
- 77119-172
- Gap between rotor and stator:
- 0.5 mm
- 0.5 mm
- 0.5 mm
- 0.5 mm
- 8 mm
- 0.5 mm
- 0.5 mm
- 0.5 mm
- 0.5 mm
- Stator Ø:
- 20 mm
- 20 mm
- 20 mm
- 25 mm
- 40 mm
- 5 mm
- 20 mm
- 25 mm
- 25 mm
- Rotor Ø:
- 15 mm
- 15 mm
- 15 mm
- 18 mm
- 18 mm
- 3.2 mm
- 15 mm
- 18 mm
- 18 mm
Specifications
Customers Who Bought This Also Bought