ACCU-SCOPE® ioLight Ultra-Portable Digital Microscopes
Supplier: ACCU-SCOPE INC SE
New Product
Certificates
About this item
Compact and rechargeable digital microscopes deliver live HD images directly to a mobile device, ideal for field study and education.
- Field of view 1 mm or 2 mm
- Magnification of 400× or 150×
- Working distance 1 mm or 2.5 mm
- LED Illumination
- Stage 1 mm and 2 mm glass or XY mechanical stage
- Can display on smart phone, tablet or computer via Wi-Fi
- 5 MP color camera
- Brightfield, phase contrast or fluorescence
- Integrated Li-ion rechargeable battery
With top and bottom illumination and accepting standard glass microscope slides and coverslips, ioLight portable digital microscopes have a variety of applications. Control the microscope, view/capture/share images with the mobile device app or an internet browser. Available with 1 mm or 2 mm field of view, with and without XY positioning control.
Specifications
- Catalog No:
- 470351-216
- 470351-160
- 470351-098
- Observation method:
- Brightfield
- Brightfield
- Brightfield
Specifications
Customers Who Bought This Also Bought