VWR® Advanced Magnetic Stirrers
Catalog #: 470330-736
Supplier: VWR International
Specifications
- Cat. no.:470330-736
- Maximum Capacity:10 L
- Top Plate Dimensions:7×7"
- Top Plate Material:Resin, square
Specifications
About this item
These top-of-the-line units combine advanced digital features with high quality and reliability.
- All models feature digital displays
- Speed range: 60 to 1600 rpm (stirring models)
- All models include a 5 year warranty
These high quality units feature an advanced digital display. Advanced electronics provide speed stability (±2%). The new design reduces benchtop footprint by over 20%.
The speed range is adjustable in 10 rpm increments, with equivalent readability. The enclosure is made of polycarbonate.
Customers Who Bought This Also Bought