VWR® STAT 12 Programmable Clinical Centrifuge for STAT Processing
Catalog #: 76795-576
Supplier: VWR International
Specifications
- Max. capacity:12× 75 - 100 mm/3 - 10 ml tubes
- Description:STAT 12, programmable STAT centrifuge
- Rotor type:Horizontal
- Electrical:100 - 240 VAC, 50/60 Hz
- Max. RCF:4000×g
- Max. speed:5200 rpm
- Dimensions:33×38×23 cm (13×15×9")
- Timer:Digital
- Weight:15 kg (34 lbs.)
- Cat. no.:76795-576
Specifications
About this item
Easily monitor cycle status down to the very last second and modify settings on the fly using the digital display and timer. LED lid lights indicate cycle status at a glance.
- Digital display shows remaining spin time and custom parameters
- Max speed 5200 rpm/4000×g
- LED lid lights indicate cycle status (off when ready, on when running, and flashing when done), preventing forgotten tubes and reducing TAT
- Up to 10 custom cycles can be programmed in memory for acceleration, deceleration, speed, g-force, and runtime
- Arrives pre-programmed with 3 common STAT settings
- Spin up to 12 tubes (75 to 100 mm/3 to 10 ml) out of the box, no additional accessories needed
- 2 year warranty (lifetime on rotor)
Discover a better way to spin STAT with the VWR® STAT 12 programmable clinical STAT centrifuge. Easily monitor cycle status down to the very last second and modify settings on the fly using the digital display and timer. LED lid lights indicate cycle status at a glance (off when ready, on when running, flashing when done) to drive down turnaround time in even the busiest laboratories. Program and save up to 10 custom time, rpm, and g-force settings or choose from three carefully selected presets for common STAT settings. Max speed 4000×g/5200 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with swing-out horizontal rotor which produces horizontally separated samples and universal tube holders.
Customers Who Bought This Also Bought