Order Entry
ContactUsLinkComponent
VWR® Flexible 6 Fixed Angle Routine Clinical Centrifuge
VWR® Flexible 6 Fixed Angle Routine Clinical Centrifuge
Catalog #: 76795-580
Supplier:  VWR International
VWR CENTRIFUGE LAB 6 TUBE DIG DIS FX ANG
VWR® Flexible 6 Fixed Angle Routine Clinical Centrifuge
Catalog #: 76795-580
Supplier:  VWR International

Specifications

  • Max. capacity:
    6× 75 - 125 mm/3 - 15 ml tubes
  • Description:
    Flexible 6, fixed angle routine centrifuge
  • Rotor type:
    Fixed angle
  • Electrical:
    95 - 253 VAC, 50/60 Hz
  • Max. RCF:
    1850×g
  • Max. speed:
    3900 rpm
  • Dimensions:
    30×36×23 cm (12×14×9")
  • Timer:
    Digital
  • Weight:
    6 kg (12 lbs.)
  • Cat. no.:
    76795-580

Specifications

About this item

Fully digital display and up to 10 programmable cycles for flexible fixed angle processing in the routine laboratory. Easily save and select your custom time, RPM, and g-force settings.

  • View time remaining and set cycle parameters on the fly using the digital display
  • Use default presets for chemistry, coag, and urine; or store up to 10 custom time, speed, acceleration, and braking settings
  • LED lid lighting system indicates whether the centrifuge is ready (off), running (on), or done (flashing) and continues flashing until the lid is opened, preventing forgotten tubes in even the noisiest labs
  • Max speed 1850×g/3900 rpm
  • Spin up to 6 tubes (75 to 125 mm/3 to 15 ml) out of the box, no additional accessories needed
  • Lightweight and compact, the Flexible 6 Fixed Angle is ideal for smaller labs and can be moved around to address bottlenecks
  • 2 year warranty (lifetime on rotor)

Enjoy flexible fixed angle processing in the routine laboratory with the VWR® Flexible 6 Fixed Angle Clinical Centrifuge. Easily save and select your custom time, rpm, and g-force settings, or choose from three (3) carefully formulated presets. The LED lid lighting system indicates when the centrifuge is ready, running, or done, preventing forgotten tubes in even the noisiest laboratories. Process all blood and urine tubes up to 125 mm (15 ml), right out of the box. Max speed 1850×g/3900 rpm.

Certifications: CE, MET, UKCA.
Delivery: Supplied with fixed angle rotor and universal tube holders.
Customers Who Bought This Also Bought