VWR® Flexible 6 Routine Clinical Centrifuge
Catalog #: 76795-578
Supplier: VWR International
Specifications
- Max. capacity:6× 75 - 100 mm/3 - 10 ml tubes
- Description:Flexible 6, 6 tube programmable routine clinical centrifuge
- Rotor type:Horizontal
- Electrical:95 - 253 VAC, 50/60 Hz
- Max. RCF:2000×g
- Max. speed:3800 rpm
- Dimensions:30×36×23 cm (12×14×9")
- Timer:Digital
- Weight:5.4 kg (12 lbs.)
- Cat. no.:76795-578
Specifications
About this item
Completely customizable to suit the unique needs of any routine laboratory. Monitor remaining cycle time on the digital display and program cycle parameters on the fly.
- View time remaining and set cycle parameters on the fly using the digital display
- Use default presets for chemistry, coag, and urine; or store up to 10 custom time, speed, acceleration, and braking settings
- LED lid lighting system indicates whether the centrifuge is ready (off), running (on), or done (flashing) and continues flashing until the lid is opened, preventing forgotten tubes in even the noisiest labs
- Max speed 2000×g/3800 rpm
- Spin up to 6 tubes (75 to 100 mm/3 to 10 ml) out of the box, no additional accessories needed
- 2 year warranty (lifetime on rotor)
- Lightweight and compact, the Flexible 6 is ideal for smaller labs and can be moved around to address bottlenecks
Customize to suit the unique needs of any routine laboratory with the VWR® Flexible 6 Clinical Centrifuge. Monitor cycle time remaining on the digital display and program cycle parameters (runtime, rpm, g-force, and more) on the fly. The LED lid lighting system indicates whether the centrifuge is ready (off), running (on), or done (flashing) and continues flashing until the lid is opened. Lightweight and portable, the VWR® Flexible 6 Clinical Centrifuge is ideal for smaller laboratories and can be moved around to address bottlenecks. Max speed 2000×g/3800 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with horizontal rotor and universal tube holders.
Customers Who Bought This Also Bought