VWR® One Spin Clinical Centrifuge with Timer
Catalog #: 76795-568
Supplier: VWR International
Specifications
- Max. capacity:6× 75 - 100 mm/3 - 10 ml tubes
- Description:One Spin, horizontal single-speed centrifuge with timer
- Rotor type:Horizontal
- Electrical:120 V, 60 Hz
- Max. RCF:1600×g
- Max. speed:3380 rpm
- Dimensions:30×36×23 cm (12×14×9")
- Timer:Manual
- Weight:5 kg (11 lbs.)
- Cat. no.:76795-568
Specifications
About this item
Offers single-speed processing, simple controls, and an adjustable mechanical timer to meet a variety of blood specimen preparation needs.
- Single g-force setting of 1600×g
- Mechanical timer can be set from 1 to 30 min
- Max speed 1600×g/3400 rpm
- 6 tube capacity (75 to 100 mm/0.5 to 10 ml)
- Small footprint, perfect for laboratories where space is at a premium
- Cool-Flow air flow design prevents overheating of samples
- 2 year warranty (lifetime on rotor)
Meet the One Spin Clinical Centrifuge with Timer, VWR®'s most affordable horizontal centrifuge. The One Spin Clinical Centrifuge with Timer offers single-speed processing, simple controls, and an adjustable mechanical timer to meet a variety of blood specimen preparation needs. Set to run at a constant 1,600×g, users can easily adjust cycle time from 1 to 30 minutes. Max speed 1600×g/3400 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with horizontal rotor and universal tube holders.
Customers Who Bought This Also Bought