VWR® STAT 6 Clinical Centrifuge for STAT Processing
Catalog #: 76795-572
Supplier: VWR International
Specifications
- Max. capacity:6× 75 - 100 mm/3 - 10 ml tubes
- Description:STAT 6, two-button STAT centrifuge
- Rotor type:Horizontal
- Electrical:100 - 240 VAC, 50/60 Hz
- Max. RCF:4000×g
- Max. speed:5300 rpm
- Dimensions:30×36×23 cm (12×14×9")
- Timer:Digital
- Weight:5.4 kg (12 lbs.)
Specifications
About this item
Powerful STAT processing and simple controls in a small footprint. Ideal for laboratories where space is tight.
- 3 convenient presets for common STAT cycles, select using simple two-button interface
- LED lid lighting system indicates cycle status: Off when ready, on when running, flashing when done
- Max speed 5300 rpm/4000×g
- 6 tube capacity (75 to 100 mm/3 to 10 ml)
- Compact size to be used in an array in accessioning, further driving down TAT
- Horizontal rotor design for optimal sample processing
- 2-year warranty
Cut turn around time and costs with the VWR® STAT 6 Clinical Centrifuge for STAT processing. With its innovative design and simple, two-button operation, the VWR® STAT 6 provides plasma samples in minutes. LED lid lights clearly indicate cycle status, allowing laboratory results to be analyzed and returned to doctors in record time. The VWR® STAT 6 is small and nimble: an array can fit on any table top area, including the accessioning station, so tubes can be spun immediately as they are received. Spin six tubes up to 75 to 100 mm (3 to 10 ml), right out of the box. Max speed 4000×g/5300 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with rotor and universal tube holders.
Customers Who Bought This Also Bought