VWR® Flexible 12 Routine Clinical Centrifuge
Catalog #: 76795-582
Supplier: VWR International
Specifications
- Max. capacity:12× 75 - 100 mm/3 - 10 ml tubes
- Description:Flexible 12, 12 tube programmable routine clinical centrifuge
- Rotor type:Horizontal
- Electrical:95 - 253 VAC, 50/60 Hz
- Max. RCF:2000×g
- Max. speed:3700 rpm
- Dimensions:33×38×23 cm (13×15×9")
- Timer:Digital
- Weight:15 kg (34 lbs.)
Specifications
About this item
Designed to satisfy the most diverse processing requirements of the routine laboratory, especially when space is tight. See cycle status at a glance with the digital display and LED lid lighting system.
- View time remaining and set cycle parameters on the fly using the digital display
- Use default presets for chemistry, coag, and urine; or store up to 10 custom time, speed, acceleration and braking settings
- LED lid lighting system indicates whether the centrifuge is ready (off), running (on), or done (flashing) and continues flashing until the lid is opened, preventing forgotten tubes in even the noisiest labs
- Max speed 2000×g/3700 rpm
- Spin up to 12×75 to 100 mm/3 to 10 ml tubes
- Swing-out horizontal rotor produces horizontally separated samples
- 2 year warranty (lifetime on rotor)
Satisfy the diverse processing needs of the mid-sized routine laboratory with the VWR® Flexible 12 Clinical Centrifuge. See cycle status at a glance with the digital display and LED lid lighting system: off when the centrifuge is ready to run, on during the cycle, and flashing when the cycle is complete. Program and save up to ten (10) custom time, rpm, and g-force settings with the easy-to-use interface; or choose from three factory presets for most common spins. Max speed 2000×g/3700 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with rotor and universal tube holders.
Customers Who Bought This Also Bought