Specifications
- Max. capacity:24× 75 - 100 mm/3 - 10 ml tubes, 12× 125 mm/15 ml tubes, 6×50 ml tubes
- Description:Flexible 24, 24 tube programmable routine clinical centrifuge
- Rotor type:Horizontal
- Electrical:95 - 253 VAC, 50/60 Hz
- Max. RCF:2000×g
- Max. speed:3400 rpm
- Dimensions:38×43×23 cm (15×17×9")
- Timer:Digital
- Weight:14 kg (31 lbs.)
- Cat. no.:76795-584
Specifications
About this item
The workhorse of the routine laboratory. Spin all common blood and urine tubes up to 50 ml, right out of the box. Program up to 10 cycles, or adjust settings on the fly with the convenient digital display.
- View time remaining and set cycle parameters on the fly using the digital display
- Use default presets for chemistry, coag, and urine; or store up to 10 custom time, speed, acceleration and braking settings
- LED lid lighting system indicates whether the centrifuge is ready (off), running (on), or done (flashing) and continues flashing until the lid is opened, preventing forgotten tubes in even the noisiest labs
- Max speed 2000×g/3400 rpm
- Spin up to 24×75 to 100 mm/3 to 10 ml tubes, 12×125/15 ml tubes, or 6×50 ml tubes
- Swing-out horizontal rotor produces horizontally separated samples
- 2 year warranty (lifetime on rotor)
Discover the workhorse of the routine laboratory, the VWR® Flexible 24 Clinical Centrifuge. Spin all common blood and urine tubes, including 15 ml and up to 50 ml, right out of the box. The digital display makes it easy to monitor cycle status down to the very last second. Program and save up to 10 custom settings, or choose from one of three carefully selected presets. LED lid lights indicate when the centrifuge is ready to load (off), running (on), or done (flashing) and prevents forgotten samples, even in the busiest laboratories. Max speed 2000×g/3400 rpm.