VWR® One Spin Clinical Centrifuge
Catalog #: 76795-570
Supplier: VWR International
Specifications
- Max. capacity:6× 75 - 100 mm/3 - 10 ml tubes
- Description:One Spin single-speed centrifuge with preset time
- Rotor type:Horizontal
- Electrical:120 V, 60 Hz
- Max. RCF:1600×g
- Max. speed:3380 rpm
- Dimensions:30×36×23 cm (12×14×9")
- Timer:Digital
- Weight:5 kg (11 lbs.)
- Cat. no.:76795-570
Specifications
About this item
The world’s best-selling clinical laboratory centrifuge designed to provide the ideal pre-analytic sample processing performance for all common blood tubes up to 75 to 100 mm (3 to 10 ml) with the press of just one button.
- Preset runtime of 10 minutes at 1600×g
- Simple two-button interface ensures repeatability and standardization, even across multiple sites
- Process common all blood tubes 75 to 100 mm (3 to 10 ml) with no additional accessories
- Swing-out horizontal rotor with 6 tube capacity
- Clear, shatterproof locks during operation and will not open until the centrifuge has stopped
- Cool-Flow air flow design prevents overheating of samples
- 2 year warranty (lifetime on rotor)
Meet the VWR® One Spin Clinical Centrifuge, the world’s best-selling clinical laboratory centrifuge. Spin all common blood tubes up to 75 to 100 mm (3 to 10 ml) with the press of just one button. A preset speed and runtime (10 minutes at 1,600×g) make the VWR® One Spin Clinical Centrifuge the ideal choice for consistency in doctor’s offices, patient service centers, and outreach locations. Max speed 1600×g/3400 rpm.
Certifications: CE, MET, UKCA.
Delivery: Supplied with horizontal rotor and tube holders.
Customers Who Bought This Also Bought