Specifications
- Description:8500C standalone purge and trap concentrator
- Cat. no.:76836-902
Specifications
About this item
The CDS 8500C is next evolution in CDS’ 40-year history in the purge and trap market and offers the highest performance to meet EPA regulatory methods.
- Standalone purge and trap concentrator
- Manually loaded water and soil samples
- 8-port high temperature valve
- Interfaces with conventional GC
- Inert coated sample pathways
- Foam sensor and overflow protection
- Clog resistant, wide bore drain solenoid
- Linear, type-K focusing trap
The 8500C is a standalone purge and trap concentrator for water or soil, single sample loading. This comes equipped with a dual-channel mass flow controller to support both N₂ and He purge gases. Additionally, the 8500C supports an 8-port high temperature valve permitting online moisture removal. A linear, Type-K focusing trap is installed as the default trap. The high performance of the 8500C is able to meet and exceed the requirements set by the USEPA for drinking water and wastewater standards.
Additional specifications:
- Valve oven max. temperature: 300 °C
- Trap heater max. temperature: 300 °C
- GC transferline max. temperature: 350 °C
- Sparge heater max. temperature: 90 °C