Amplitude™ Standard Weight Knitted Wipes
Catalog #: 89428-546
Supplier: Contec
Small Business Enterprise
Specifications
- W×L:23×23 cm (9×9")
- Description:Amplitude™ standard weight knitted wipes
- Cat. no.:89428-546
- Supplier No.:AMVL0002
Specifications
About this item
The Amplitude™ standard weight knitted wipes feature a soft, textured surface for effective cleaning without scratching. The wipe is laser cut, which seals the fibers at the edges.
- Extremely low levels of particles and fibers
- Good abrasion and chemical resistance
- Prevents release of fibers
- ISO 3 - 8; Grade C/D
Amplitude™ standard weight knitted wipes are made with fabric knitted from filament polyester. The wipes offer good sorbency with solvents and are extremely low in particles and fibers. Clean, non-abrasive edges allow for full utilization of the wipe surface.
Customers Who Bought This Also Bought