Eisco® Vernier Caliper, IME Type
Catalog #: 470345-928
Supplier: Wards
Specifications
- Description:Vernier caliper, IME type
- Cat. no.:470345-928
Specifications
About this item
Accurate and durable, fully hardened carbon steel construction, dual scale laser engraved graduations with high accuracy, comes with a protective case.
- Vernier caliper, made from carbon steel for increased durability
- Features a dual scale to measure on the metric and imperial scales
- Highly precise and accurate measurements up to 6 inches with a ¹/₁₂₈ inches and 0.05 mm Vernier scale
- Excellent build quality that will last long and laser engraved graduations that will not fade over time
- Includes a locking screw to ensure precise measurements
This 6-inch Vernier caliper is excellent for providing accurate and precise measurements. It is perfect for measuring the length, inner diameter, outer diameter of any objects up to 6 inches. This caliper is made from durable carbon steel, and the laser engraved graduations will not fade over time. Scientific conversions are conveniently provided on the back including the jaws glide smoothly and a locking screw can be used for obtaining measurements. Case is included.
Customers Who Bought This Also Bought