Eisco® Measuring Tape, 60"/150 cm
Catalog #: 470343-770
Supplier: Wards
Specifications
- Length:105 cm (60")
- Description:Measuring tape
- Cat. no.:470343-770
- Width:1.9 cm (0.75")
Specifications
About this item
Soft and flexible tape measures up to 60" or 150 cm. Perfect for a variety of applications such as body measurements, sewing, crafting, and classroom use.
- Made from of soft, flexible plastic material
- Lightweight, yet durable
- Easy to use, simple to store; tape folds up easily
- Measuring tape color chosen randomly
Versatile measuring tape is perfect for classrooms, home, crafts, as well as tailoring and body measurements. An essential tool for measuring rounded or unusually shaped objects. Lightweight, yet durable plastic material will hold up over extended use. Tape folds easily and lays nicely. Measuring tape is provided in an assortment of colors (white, blue, teal green, or yellow) that are chosen randomly. Measuring tape features inches on one side, and centimeters on the other.
Customers Who Bought This Also Bought