Order Entry
ContactUsLinkComponent
SP Bel-Art Reusable Silica Gel Desiccant Cartridges, Bel-Art Products, a part of SP
SP Bel-Art Reusable Silica Gel Desiccant Cartridges, Bel-Art Products, a part of SP
Catalog #: 76521-464
Cartridge, Reusable Silica Gel Desiccant; 72 mm (2.84in)
SP Bel-Art Reusable Silica Gel Desiccant Cartridges, Bel-Art Products, a part of SP
Catalog #: 76521-464

Specifications

  • Ø:
    72 mm (2.84")
  • Description:
    Reusable silica gel desiccant cartridge
  • Size:
    40 g
  • Cat. no.:
    76521-464

Specifications

About this item

Useful anywhere desiccation is needed, these cartridges contain inert, non-corrosive, and non-toxic silica gel.

  • Clear polypropylene dish allows instant visual inspection of silica gel, which changes from blue to pale pink as it absorbs moisture
  • Highly porous mesh membrane covers the dish providing excellent moisture absorption
  • Desiccant can be easily regenerated by heating cartridges in a 50 °C (122 °F) oven overnight, or at 100 °C (212 °F) for 6 hours
  • For more rapid drying, remove the membrane lid, transfer the spent gel crystals into a glass or porcelain dish, and place in a 150 °C (300 °F) oven for one hour

SP Bel-Art Reusable Silica Gel Desiccant Cartridges fit 'Space Saver' desiccators, in addition to other plastic desiccators of similar size.

Packaging: Individually foil sealed.
Customers Who Bought This Also Bought