Accucold® AIWD282 Water Filter Cartridge Replacement
Catalog #: 76748-646
Supplier: Avantor
Specifications
- Description:Water filter cartridge 2 stage F/AIWD282, 18W×10D×23H cm (7×4×9"), 4 kg (8 lbs.)
- Environmentally Preferable:Safer Human and Environmental Health,Product Transparency and Disclosure
- Cat. no.:76748-646
Specifications
About this item
Replacement cartridge for the commercially approved two-stage water filtration system for use with the 76748-636, 76748-632, and 76748-640 (AIWD282, AIWD160 and AIWD450).
- Commercially approved to NSF-469 standards
- Two-stage filtration system to prevent hard water with carbon filtration to ensure fresh-tasting water
- Easy cartridge change-out for minimal user maintenance
The FILTER282REP is a replacement cartridge for AIWD water filtration system. The cartridge-based system, allows quick replacement with minimal user maintenance.
Note: Upon installation, allow the water to run for 5 minutes prior to dispensing ice for ideal performance.
Delivery: They are delivered with 100% guarantee.
Customers Who Bought This Also Bought