Accucold® AIWD Water Filtration System
Catalog #: 76748-648
Supplier: Avantor
Specifications
- Description:Water filter cart 2STG + mount F/AIWD282, 18W×10D×23H cm (7×4×9"), 4 kg (8 lbs.)
- Environmentally Preferable:Safer Human and Environmental Health,Product Transparency and Disclosure
- Cat. no.:76748-648
Specifications
About this item
Commercially approved two-stage water filtration system for use with the AIWD ice/water dispensers to prevent scale formation and ensure clear, great tasting water.
- Commercially approved to NSF-469 standards
- Two-stage filtration system to prevent hard water with carbon filtration to ensure fresh-tasting water
- Connects to any ³/₈" cold water line
- Easy cartridge change-out for minimal user maintenance
The FILTER282TWIN is commercially approved to NSF-169 standards. It is a two-stage water filtration system for use with the AIWD282, AIWD160, or AIWD450 (76748-636, 76748-632 or 76748-640).
The first stage introduces an FDA approved treatment to control scale formation before entering the icemaker, which helps prevent clogging and mechanical issues. The second stage is carbon filtration that improves the taste of the drinking water, ensuring that ice and water is clear.
Note: Upon installation, allow the water to run for 5 minutes prior to dispensing ice for ideal performance.
Delivery: They are delivered with 100% guarantee.
Customers Who Bought This Also Bought