About this item
For smooth to intense mixing and heating of low-viscosity fluids the Hei-PLATE Mix 'N' Heat Ultimate magnetic hotplate stirrers, are an excellent choice for use with decomposing organic and inorganic substances.
- One display for each main function (stirring and heating) – provides clear view of all values and settings at any time
- Set parameters via 2 push-and-rotate controls with LED-rings for easy identification of active functions
- Separate timers for heating and stirring functions mean flexibility and improved control of experiments
- Choice of 3 heating modes to control temperature: FAST for quick heating, as well as PRECISE and PRECISE+ for an exact control of target temperature without overshoot - helps protect sensitive samples
- Compatible with PT1000 temperature sensor and also double PT1000 temperature sensor allowing measurement of sample and bath liquid temperature simultaneously
- 3-stage setting (ramp-up behaviour) for stirring speed
- Create profiles on-board the hotplate stirrer itself for repeatable processes
- Two independent safety circuits cut heating power in the event of a ±25 °C overshoot or undershoot
These magnetic hotplate stirrers feature a USB-A interface located at the front which allows data logging via a USB stick, their USB-C interface allows the user to combine the magnetic stirrer with the E-lift (Heidolph's electronic lab jack). The RS232 and USB B interface allows external control of the units via the free of charge Hei-Control software, as well as the Hei-PROCESS solution and the LAN interface allows you to directly integrate the device into a network. Units have a diecast aluminium housing, their Kera-Disk® plate made of anodized aluminium is chemical-resistant, scratch-resistant and has a diameter of 135 or 145 mm. The user can set rotational direction of the magnetic stirring bar, stirring bar detection means the sample is optimally stirred, even when there are irregularities while stirring.
Heating power: 800 W
Specifications
- Catalog No:
- CA76777-162
- CA76777-164
- CA76777-170
- CA76777-182
- CA76777-184
- CA76777-172
- Model:
- Hei-PLATE Mix 'N' Heat Ultimate
- Hei-PLATE Mix 'N' Heat Ultimate
- Hei-PLATE Mix 'N' Heat Ultimate
- Hei-PLATE Mix 'N' Heat Ultimate
- Hei-PLATE Mix 'N' Heat Ultimate
- Hei-PLATE Mix 'N' Heat Ultimate
- Max. stirring capacity H₂O:
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- 25 kg
- Electrical:
- 115 V, 50/60 Hz
- 115 V, 50/60 Hz
- 115 V, 50/60 Hz
- 115 V, 50/60 Hz
- 115 V, 50/60 Hz
- 115 V, 50/60 Hz
- Speed range:
- 100 - 1400 rpm
- 100 - 1400 rpm
- 100 - 1400 rpm
- 100 - 1400 rpm
- 100 - 1400 rpm
- 100 - 1400 rpm
- W×D×H:
- 168×299×106 mm
- 168×299×106 mm
- 168×299×106 mm
- 168×299×106 mm
- 168×299×106 mm
- 168×299×106 mm
- Temperature range:
- 25...350 °C
- 25...350 °C
- 25...350 °C
- 25...350 °C
- 25...350 °C
- 25...350 °C
- Temperature setting accuracy:
- ±1 K
- ±1 K
- ±1 K
- ±1 K
- ±1 K
- ±1 K