To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Klercide™ 70/30 Pharma ethanol, triple-bagged
- Size:6×32 oz.
- Packaging:Trigger spray
- Sterility:Sterile
- Form:Ready-to-use
Specifications
About this item
Klercide™ 70/30 Pharma Ethanol is sterile denatured with Isopropyl Alcohol blended with Water for Injection (WFI) and is an alternative for daily disinfection of critical aeras. Klercide™ 70/30 Pharma Ethanol is an ethanol spray designed for disinfection of cleanroom environments, with a trigger-spray format featuring the patented 'bag-in-a-bottle' SteriShield™ Delivery System.
- Efficacy - 0.2 micron-filtered 70% ethanol solution blended with WFI (endotoxin level guaranteed to be <0.25 E.U./mL>) to deliver Bactericidal, Fungicidal and Virucidal efficacy
- Daily Disinfection - 70/30 ethanol with WFI in a user-friendly trigger-spray format, designed to streamline daily disinfection in critical processing applications including aseptic processing, RABs, product contact and other sterile areas. For use on hard, non-porous surfaces
- Sterile Delivery System - Trigger-spray format features patented SteriShield™ Delivery System (SDS), providing sterility assurance of contents in bottle by forming a complete seal that prevents any air from (and microbial or chemical contaminants) being drawn back into the bottle
- Sterile Production - Ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and Certificates of Sterility with every batch
- Convenient Packaging - Triple-bagged to streamline movement into high-grade areas, with packaging designed for ease-of-use with gloved hands
Effective for use on product contact areas, Klercide™ 70/30 Pharma Ethanol is effective for disinfection purposes. Available in a ready-to-use format, the product is 70% ethanol denatured with isopropyl alcohol blended with Water for Injection (WFI).
The product is 0.2 micron filtered and endotoxin tested to an approved pharmacopoeia method.
Health Canada DIN registered disinfectant, sanitizer, fungicide and virucide.