Legacy Single Syringe Infusion Pump, KDS 100
Catalog #: 52459-000
Supplier: KD Scientific
Specifications
- Accuracy:±<1%
- Description:KDS 100 legacy single syringe infusion pump
- Power:110 VAC
- Linear force:9 kg (20 lbs.) min.
- Cat. no.:52459-000
- No. of Syringes:One
- Dimensions:23×15×12 cm (9×6×5")
- Weight:2 kg (4.5 lbs.)
- Supplier No.:KDS100
Specifications
About this item
A basic single syringe, infusion pump which combines precision with simplicity.
- Single syringe 10 µl to 60 ml
- Easy to read bright, backlight display
- Dispense volume displayed and has automatic shutoff at completion
- Volume and flow rate units (µl/hr or ml/hr) are selected automatically based on syringe size
- Last settings stored in permanent memory
- Button release of drive nut for easy syringe installation
- Choice of run/stop after a power interruption
Simple menu-driven setup:
- select syringe size from displayed table
- set dispense volume
- set dispense flow rate
Advance per microstep: 0.529 µm (¹/₂ step)
Max step rate (¹/₂ step): 400 steps/sec
Min step rate: 1 step/30 sec
Customers Who Bought This Also Bought