About this item
This inexpensive 3D printer is upgraded to be fast and reliable.
- Large build volume
- Lightning-fast print speeds
- Heated build platform with flexible plate
- Auto-calibration
- Wifi enabled
- Optional service and warranty packages to help get new teachers started!
The Creality Ender 5 Pro 3D printer features several upgrades for experienced users. The rigid cubic frame and motion system support printing speeds up to 5X higher than typical printers. The higher-temperature extruder opens up several additional types of thermoplastic. Auto-leveling calibration and wifi enabled printing make this printer perfect for serious hobbyists.
Want to take your first steps into 3D printing, but concerned about the learning curve? Add a service package for up to four hours of virtual teacher mentoring with a live expert to learn the ins and outs of your printer. The standard warranty is one year, and the extended warranty adds a second year.
Footprint: 552×850×510 mm.
Build volume: 220×220×300 mm.
Layer height: 100 to 350 microns.
Top print speed: 250 mm/s.
Nozzle diameter: 0.40 mm.
Max. extruder temp.: 260 °C.
Max. bed temp.: 135 °C.
Filament diameter: 1.75 mm.
Filament compatibility: PLA, ABS, TPU, PC, ASA, HIPS.