About this item
This inexpensive 3D printer is perfect for hobbyists.
- Large build volume
- Heated build platform with glass plate
- Optional service and warranty packages to help get new teachers started!
The Creality Ender-3 V2 3D printer is a great introduction into the world of DIY printer assembly. The components are high quality and easy to asemble (only 20 bolts). The printer features a heated bed and a rapid pre-heat extruder, a smooth, precise motion system; and, automatic print recovery in the event of a power outage.
Want to take your first steps into 3D printing, but concerned about the learning curve? Add a service package for up to four hours of virtual teacher mentoring with a live expert to learn the ins and outs of your printer.
Footprint: 475×470×620 mm.
Build volume: 220×220×250 mm.
Layer height: 100 to 400 microns.
Top print speed: 200 mm/s.
Nozzle diameter: 0.40 mm.
Max. extruder temp: 255 °C.
Max. bed temp: 100 °C.
Filament diameter: 1.75 mm.
Filament compatability: PLA, TPU, and PETG.