CPC® AseptiQuik® W Genderless Aseptic Connectors
Supplier: Colder Products
Certificates
About this item
Provide easy, secure sterile connections even in nonsterile environments now in newly engineered larger sizes.
- Genderless design simplifies system integration and eases single-use systems specifications with one part number for both halves
- Intuitive four-step connection process reduces risk of operator error 'FLIP - CLICK - PULL - SNAP'
- Secure side latches increase connector robustness for wide variety of applications
- Membrane pull tabs ensure simultaneous and secure removal of both membranes
- No secondary component needed; no need to purchase and store extra materials or tools to complete the sterile connection process
- Move liquid media faster to increase process efficiency using largest AseptiQuik® flow diameter
All fittings can be sterilized by gamma irradiation up to 50 kGy. Use high-temperature fittings to sterilize via autoclave up to 266 °F (130 °C) for up to 60 minutes.
Specifications
- Max. operating pressure:
- 60 psi
- 60 psi
- 60 psi
- 60 psi
- Max. temperature:
- 104 °F (40 °C)
- 104 °F (40 °C)
- 104 °F (40 °C)
- 104 °F (40 °C)
- Min. temperature:
- 34 °F (1 °C)
- 34 °F (1 °C)
- 34 °F (1 °C)
- 34 °F (1 °C)
- Seal material:
- Silicone, platinum-cured
- Silicone, platinum-cured
- Silicone, platinum-cured
- Silicone, platinum-cured
- Sterilisation:
- Gamma, autoclave
- Gamma, autoclave
- Gamma, autoclave
- Gamma, autoclave
- Regulatory approvals:
- USP
- USP
- USP
- USP
Specifications
Customers Who Bought This Also Bought