Corepoint® Scientific Flammable Material Storage Manual Defrost Freezers (17 cu. ft.)
Catalog #: 76717-362
Supplier: Horizon Scientific
Specifications
- Temperature Range:−15...−25 °C
- Description:Flammable material storage manual defrost freezer 17 CF
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Cat. No.:76717-362
- Defrost:Manual
- Door type:1 Solid door, right hinged
- Shelves/drawers:6 Fixed shelves
- Weight:98 kg (215 lbs.)
- Exterior W×D×H:781×727×1721 mm (30¾×28⅝×67¾)
- Interior W×D×H:664×572×N/A mm (26⅛×22½×N/A")
- Capacity:481 L (17 cu.ft.)
Specifications
About this item
Safeguard volatile substances in these specially-designed flammable storage freezers.
- Laboratory use
- Microprocessor temperature controller
- Temperature alarms
- Keyed door locks
- Probe access
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
These flammable storage freezers meet the requirements of NFPA 45 and NFPA 30 for the cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers. These units feature temperature alarms, keyed door locks, interior shelving, probe access and microprocessor temperature control.
Certifications: ETL listed
*Select models ENERGY STAR certified: 76717-362
*Select models ENERGY STAR certified: 76717-362
Customers Who Bought This Also Bought