Corepoint® Scientific Flammable Material Storage Refrigerators
Supplier: Horizon Scientific
Certificates
About this item
Safeguard volatile substances in these specially-designed flammable storage refrigerators.
- Laboratory use
- Microprocessor temperature controller
- Temperature alarms
- Keyed door locks
- Probe access
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
These flammable storage refrigerators meet the requirements of NFPA 45 and NFPA 30 for the cold storage of flammable and combustible materials in unclassified laboratory locations. They utilize non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers. These units feature temperature alarms, keyed door locks, interior shelving, probe access and microprocessor temperature control.
Certifications: ETL listed
*Select models ENERGY STAR certified: 76717-372
*Select models ENERGY STAR certified: 76717-372
Specifications
- Catalog No:
- 76717-368
- 76717-372
- 76717-376
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76717-368
- 76717-372
- 76717-376
- Defrost:
- Cycle defrost
- Cycle defrost
- Cycle defrost
- Shelves/drawers:
- 5 Adjustable shelves (4 full/1 half shelf)
- 5 Adjustable shelves (4 full/1 half shelf)
- 5 Adjustable shelves (4 full/1 half shelf)
- Door type:
- 1 Solid door, right hinged
- 1 Solid door, right hinged
- 1 Solid door, right hinged
- Weight:
- 82 kg (180 lbs.)
- 102 kg (225 lbs.)
- 107 kg (235 lbs.)
Specifications
Customers Who Bought This Also Bought