Corepoint® Scientific White Diamond Manual Defrost Touchscreen Laboratory Freezers
Supplier: Horizon Scientific
Certificates
About this item
These laboratory freezers feature premium touchscreen controllers and superior temperature regulation.
- Laboratory use
- Microprocessor temperature controller
- Temperature alarms
- Keyed door locks
- Probe access
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
White Diamond Series manual defrost laboratory freezers offer professional cold storage for scientific and industrial settings.
This White Diamond Series showcases our most elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Certifications: ETL listed
*Select models ENERGY STAR certified: 76717-380, 76717-384, and 76717-386
*Select models ENERGY STAR certified: 76717-380, 76717-384, and 76717-386
Ordering information: Three-year parts and labor warranty plus an additional two-year compressor parts warranty.
Specifications
- Catalog No:
- 76717-380
- 76717-384
- 76717-386
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Safer Human and Environmental Health, Energy Efficient
- Cat. No.:
- 76717-380
- 76717-384
- 76717-386
- Defrost:
- Manual
- Manual
- Manual
- Shelves/drawers:
- 7 Inner doors
- 7 Inner doors
- 7 Inner doors
- Door type:
- 1 Solid door, right hinged
- 1 Solid door, right hinged
- 1 Solid door, right hinged
- Weight:
- 91 kg (200 lbs.)
- 113 kg (250 lbs.)
- 119 kg (262 lbs.)
Specifications
Customers Who Bought This Also Bought