Corepoint® Scientific General Purpose Manual Defrost Freezers (17 cu. ft.)
Catalog #: 76717-382
Supplier: Horizon Scientific
Specifications
- Temperature Range:−15...−25 °C
- Description:General Purpose manual defrost freezer 17 CF
- Environmentally Preferable:Safer Human and Environmental Health,Energy Efficient
- Cat. No.:76717-382
- Defrost:Manual
- Door type:1 Solid door, right hinged
- Shelves/drawers:6 Fixed shelves
- Weight:98 kg (215 lbs.)
- Exterior W×D×H:781×727×1721 mm (30¾×28⅝×67¾")
- Interior W×D×H:664×572×N/A mm (26⅛×22½×N/A")
- Capacity:481 L (17 cu.ft.)
Specifications
About this item
These General Purpose Manual Defrost Freezers are ideal for laboratory applications.
- Laboratory use
- Microprocessor temperature controller
- Spacious shelving
- Natural hydrocarbon refrigerants
- ENERGY STAR certified*
General Purpose Manual Defrost Freezers take a large step forward in performance from past general purpose units; offering a digital temperature display and alarm module coupled with a microprocessor temperature controller.
Certifications: ETL listed
*Select models ENERGY STAR certified: 76717-382
*Select models ENERGY STAR certified: 76717-382
Customers Who Bought This Also Bought