Glass Stirring Rods with Rounded Ends
Catalog #: 470345-180
Supplier: Wards
Specifications
- Length:200 mm (7.9")
- Description:Glass stirring rods with rounded ends
- Cat. no.:470345-180
Specifications
About this item
Multipurpose stirring rods with rounded ends and a 6 mm (0.25") diameter, these borosilicate glass stirring rods are excellent for laboratory or home use, providing efficient mixing capabilities.
- Stirring rods are made of high quality, heavy duty borosilicate 3.3 glass
- Resistant to chemicals and high temperatures
- Autoclavable, with superior chemical durability
- Designed for use in professional laboratories, also an ideal choice for science classrooms
Low temperature gradient- can withstand high temperatures and thermal shocks. Eisco borosilicate glass has the following heat tolerances: Strain point 515 °C , annealing point 565 °C and softening point 820 °C.
Customers Who Bought This Also Bought